Beli mesin cat semprot di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Wipro Airless Paint Sprayer (Alat Semprot Cat)Deskripsi:Mesin Cat Tanpa Kompressor (Airless Paint Sprayer)Aplikasi :Airless Paint Sprayer dapat digunakan untuk cat minyak dan juga bisa untuk mengecat perabotan, tembok dll. Membuat pekerjaan interior & eksterior secara cepat, bersih & rapiatribut:
- Power (W/V/Hz): 650/220-50
- Current (A): 2.0 to 4.5
- Maximum Fluid Delivery (L/minute): 1.1
- Pattern Width (mm): 250-310
- Paint Temperature (°C): 14732
- Hose Length (m): 7.5
- Maximum Pressure (bar): 210
- Packaging Size WxLxH (cm): 46x40x49
- Recommended Spray Distance (mm): 300
- Standard Nozzle: Type 517
- DCA Airless High-Pressure Spraying Unit (Penyemprot Tekanan Tinggi)atribut:
- Power (W): 2200
- Airflow (L/minute): 3.5
- Maximum Operating Pressure (MPa): 20
- No Load Speed (rpm): 1440
- TSUZUMI Airless Paint Sprayeratribut:
- Frequency (Hz): 50
- Voltage (V): 220
- Maximum Pressure (bar): 200
- Pressure Controlling: Mechanical
- RYU Spray Gun Electric (Alat Semprot Elektrik)Deskripsi:- High Performance Motor- Flexible Electric Spray Gun- With Double Nozzle
- Mitutoyo Hardness Tester (Alat Uji Kekerasan)Deskripsi:- Hardness measurement is a simple operation of holding the hardness tester with your hand, pressing it against the sample, and then reading the indicated value.- This is the most widely used durometer type hardness tester for testing hardness of soft materials such as sponge, rubber, plastic
- Mitutoyo Digital DurometerDeskripsi:The Mitutoyo Hardmatic digital and analog Durometer provides accurate, repeatable hardness test results on various soft materials from rubber and neoprene to leather and plastics. A data hold function (digital models) and peak retaining hand (on analog models) allows for error-free reading.atribut:
- Shore Scale: A
- Applications: Natural Rubber, Soft Elastomers, etc.
- Range: 33147
- Indenter Diameter (mm): 1.25
- Indenter Protrusion (mm): 2.5
- Indenter Tip Diameter (mm): 0.79
- Indenter Tip Type: Blunt Taper
- Spring Force: WA=550+75HDmN
- Tip Angle (°): 35±0.25
- Type: Compact
- TECLOCK Durometer Periodical Inspection/ CalibrationDeskripsi:Durometer is a testing machine. In case that it corresponds to "Monitoring Machine" and "Measuring Machine" of ISO 9001 (JIS G 9001), controlling machines along with it is needed. Teclock is one of a few manufacturers of durometer which has obtained the authentication of ISO 9001 and can originally issue 3 kinds of traceability system diagram, calibration certificate and inspection report that are needed for calibration documents. In addition, Teclock can issue 3 kinds of documents for durometer tester and indentor height gauge, that are needed for internal inspection. Use these for control based on internal calibration standard.
- Dasqua Digital Shore DurometerDeskripsi:Testing the hardness of soft rubber,printer roller and other elastomer materialPortable device, rugged plastic housing,front plate made of rugged polyamideLarge LED display for clear and easy readingON/OFF button and data hold button for one-hand-useatribut:
- Pressure Needle Range (mm): 2.5
- Graco Airless Paint Sprayer Electric Powered (Alat Semprot Cat)atribut:
- UNSPSC: 31211908
- Guns Supported: 1
- Tip Size Included (inch): 0.015
- KDS DurometerDeskripsi:-Indicator needle returns to zero point, when stylus is taken off from test piece.-Compliant with JIS K 6253(type E).-For soft materials such as soft rubber(erazer、low hardness elastomer, etc.)and foamed polystyrene.-The pointer holds the maximum reading.-Type E(peak hold pointer type)atribut:
- Spring Load Value (mN): 550 to 8050
- Measurement Range: 0 to 100°
- Min Scale: 1°
- WxDxH (mm): 56x27x113
- TECLOCK Durometer for Hardness Test of Vulcanized or Thermoplastic Rubber (Durometer Karet Vulkanisir)Deskripsi:This is Durometer to comply with JIS K 6253 (new JIS) standard established in 1993 for the purpose of conforming to ISO (International Standard Organization). Durometrers consist of 3 types namely, Type A for medium hardness, Type D for high hardness and Type E for low hardness. Type A tends to indicates higher value by 1~2 points compared with former Type A durometers. Type D is suitable for hard rubber having more than 90 hardness measured by type A durometer and Type E is suitable for soft rubber of which hardness is 20 and below measured by Type A durometers.
- TECLOCK Durometer Bolt Soft RubberDeskripsi:TECLOCK Durometers show the degree of hardness by value whether a non-rigid material like rubber is soft or hard (hardness gauge for rubber or plastic)atribut:
- Type: Stop Hand With Pointer
- Insize Digital Hardness Tester (Alat Uji Kekerasan)Deskripsi:Memberikan pembacaan kekerasan cepat dan akurat dengan tampilan digital. Cocok untuk uji kekerasan logam dalam berbagai skala seperti HRC, HB, dan HV.atribut:
- Display: LCD
- Range: 0 to 100HA
- Accuracy: ±1HA
- Dimensions (mm): 153x50x29
- Power Supply: Builtin Rechargeable Battery
- Battery Size: Built-In Rechargeable
- Data Output Type: Cable and Integrated Wireless
- Depth (inch): 1.14
- For Material: Plastic, Rubber
- Functions: On/Zero Off, Data/Hold
- Height (inch): 6.02
- Indenter Protrusion (inch): 0.1
- Operation Type: Digital
- Resolution: 0.1 HA
- Scale: Shore A
- Tip Angle (°): 35
- Width (inch): 1.97
- TECLOCK Hardness Tester (Alat Uji Kekerasan)Deskripsi:- Can be used to measure the hardness of soft rubber, etc.- Suitable for measuring softer materials than normal materials.Purpose:Applicable materials: soft rubber, film rolls, spinning rolls, etc.atribut:
- Measurement Range (°): 0 to 100
- TECLOCK Durometer Ordinary Rubberatribut:
- Type: Stop Hand With Pointer
- TECLOCK Original Standard DurometerDeskripsi:This is available as TECLOCK original standard based on customers' requirement, even though they are not prescribed in JIS or ISO. Type E 2 durometer for soft rubber with around half of spring load value of Type E, and Type FO to measure hardness of polystyrene sponge for the level of sponge for washing dishes are available.
- Insize Handheld Analog Durometer Shore A Scaleatribut:
- Operation Type: Mechanical
- Tip Angle (°): 35
- Functions: On/Zero Off, Data/Hold
- Scale: Shore A
- Graduations: 1 HA
- Dial Reading: 0-100
- Indenter Protrusion (inch): 0.1
- Indenter Shape: Blunt Taper
- TECLOCK Measuring Stand for DurometerDeskripsi:In case of measuring with durometer by pushing by hand, measuring values vary in some degree due to individual difference. Therefore, Measuring stand is materialized as measuring method for high reproducibility, which is prescribed in JIS and ISO.Automatic type Motor Driving Durometer Stand- Hardness can be measured by durometer with load and speed prescribed as standard only by operating switch.- Varying in some degree of data measured by pushing by hand has been dramatically improved due to adopting stepping motor driving system. - Alignment unit which realizes high contact between indentor (contact point) of durometer and test piece is mounted. -1kg can be measured by type A and type E durometer as they are. Measuring by type D needs optional weight ZY-046 for measuring 5kg.. Digital durometer GSD series needs optional weight ZY-090 for measuring 1kg..- Calibration certificate can be issued.Manual Operation type Durometer Stand with Speed Controller- Speed controller with high reliability is adopted for moving down speed adjustment unit.- Alignment unit which realizes high contact between indenter (contact point) of durometer and test piece is mounted.- 65mm for analog and 40mm for digital are obtained for possible measuring range.- Shaft with square thread is adopted that can prevent holder falling down and moving up and down.- 1kg can be measured by type A and type E durometer as they are. Measuring by type D needs optional weight ZY-046 for measuring 5kg.. Digital durometer GSD series needs optional weight ZY-090 for measuring 1kg..- Calibration certificate of mass (with durometer) can be issued, which are prescribed in ISO / JIS.Manual Operation type Durometer Stand- Hardness can be measured by durometer with load prescribed by JIS by mounting durometer and manual operation.- Adopting cam has realized easy operation and cost performance.- Alignment unit which realizes high contact between indenter (contact point) of durometer and test piece is mounted.- 1kg can be measured by type A and type E durometer.as they are. Measuring by type D needs optional weight ZY-046 for measuring 5kg.. Digital durometer GSD series needs optional weight ZY-079 for measuring 1kg..- Calibration certificate can be issued (Operation speed certificate can not be issued).atribut:
- Type: Automatic type Motor Driving
Daftar Harga mesin cat semprot Terbaru October 2026
| Wipro Airless Paint Sprayer (Alat Semprot Cat) | Rp5.099.900 |
| TORA Paint Sprayer Machine (Alat Semprot Cat) | Rp229.900 |
| DCA Airless High-Pressure Spraying Unit (Penyemprot Tekanan Tinggi) | Rp8.899.900 |
| TSUZUMI Airless Paint Sprayer | Rp3.399.900 |
| RYU Spray Gun Electric (Alat Semprot Elektrik) | Rp469.900 |
| TECLOCK Durometer Soft Plastic | Rp7.799.900 |
| Mitutoyo Hardness Tester (Alat Uji Kekerasan) | Rp13.999.900 |
| Mitutoyo Digital Durometer | Rp13.999.900 |
| TECLOCK Durometer Periodical Inspection/ Calibration | Rp20.999.900 |
| Dasqua Digital Shore Durometer | Rp1.399.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/heP108519626-1.jpg)
/hnP108175635-1.jpg)
/qtP103758965-1.jpg)

/jvP105678715-1.jpg)

/qoP103937960-1.jpg)



/0aP109412010-1.jpg)

/P102095928-1.jpg)

/r8P105915980-2.jpg)
/3zP102858143-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)